Shop All Outdoor Wall Lights
Gama Sonic
Plaza Solar RLM Light with Adjustable Gooseneck Arm
Mfr # 119B50044
Zoro # G711902683
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1)GS-119 Solar Lamp Head, (2) Li-Ion Batteries (preinstalled), (1) GS Solar LED Light Bulb (A60WW20W-DIR), (1) Goose Neck Pole, (1) Extension Pole, (1) Wall Bracket, (1) Swivel Joint, (1) Hardware, (1) Instruction Manual
- Width 10.5 in.
- Height 45.75 in.
- Length 21 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 119B50044
- Zoro # G711902683
- UPC # 859641007356
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 in. |
Height | 45.75 in. |
Length | 21 in. |
Details
Includes | (1)GS-119 Solar Lamp Head, (2) Li-Ion Batteries (preinstalled), (1) GS Solar LED Light Bulb (A60WW20W-DIR), (1) Goose Neck Pole, (1) Extension Pole, (1) Wall Bracket, (1) Swivel Joint, (1) Hardware, (1) Instruction Manual |
Finish | Black |
Housing Material | Resin |
Weight | 10.5 lb |
Power Source | Solar |
Description
The Plaza Solar RLM Light with Adjustable Gooseneck Arm is an outdoor wall light that can be utilized in either commercial or residential settings. The unique gooseneck design of this light makes it an eye-catching and practical light source for any area. The Plaza has a durable, weather-resistant frame and a timeless, elegant design. This light's technology includes a sensor that automatically operates the fixture at sunrise and sunset.The Plaza Solar RLM Light with Adjustable Gooseneck Arm 119B50044 is easy to install and maintain. The light's product manual includes a step by step for mounting this light to any outdoor surface. For maintenance, simply keep the solar panel clean and free of debris by gently wiping the area with a washcloth that is damp with water. Do not use cleaning chemicals on the solar panels. The interesting shape of this wall lantern makes it practical and aesthetically pleasing. Use the Plaza in professional outdoor settings such as corporate offices, warehouses, or recreational facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Fe782 (FE782 SOCKET)
- ILC Replacement for Philips TUV Pl-l 36w/4p Ballast (WX-LTK3-2)
- STREAMLIGHT Stylus Pro Clip (660024)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- Gama Sonic Outdoor Wall Lights