Shop All Outdoor Wall Lights
Gama Sonic
Plaza Solar Light with 3in Fitter and Wall Mount
Mfr # 119BM50022
Zoro # G011902680
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.63 in.
- Height 10.63 in.
- Length 18.25 in.
- Finish Black
- Housing Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 119BM50022
- Zoro # G011902680
- UPC # 859641007950
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.63 in. |
Height | 10.63 in. |
Length | 18.25 in. |
Details
Finish | Black |
Housing Material | Resin |
Weight | 10.63 lb |
Description
The Plaza Solar Wall and Post Light is an outdoor wall light or post light that can be utilized in either commercial or residential settings. The unique industrial design of this light makes it an eye-catching and practical light source for any area. The Plaza has a durable, weather-resistant frame and a timeless, elegant design. This light's technology includes a sensor that automatically operates the fixture at sunrise and sunset.The Plaza Solar Wall and Post Light is easy to install and maintain. The light's product manual includes a step by step for mounting this light to any outdoor surface. For maintenance, simply keep the solar panel clean and free of debris by gently wiping the area with a washcloth that is damp with water. Do not use cleaning chemicals on the solar panels. The interesting shape of this lantern makes it practical and aesthetically pleasing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3430)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Silo Solar Light w/GS Solar Light Bulb - Wall/Pier/3" Fitter Mounts - Black (20B50033)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- NUVO 1-Light 8-5/8 in. Wall Lantern Cube Lantern with Clear Beveled Glass (60-3463)
- Gama Sonic Outdoor Wall Lights