Shop All Outdoor Lighting Accessories
Gama Sonic
Pier Base Mount for 3 in. Post Top Mounts
Mfr # PBM00
Zoro # G711902669
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25 in.
- Length 2.25 in.
- Housing Material Cast Aluminum
- Solar Powered Yes
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # PBM00
- Zoro # G711902669
- UPC # 859641007387
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 6.25 in. |
Length | 2.25 in. |
Width | 6.25 in. |
Details
Housing Material | Cast Aluminum |
Solar Powered | Yes |
Housing Finish | Black |
Weight | 6.25 lb |
Description
The Gama Sonic Pier Base Mount allows you to mount a 3'' post lamp top fixture or any light fixture with a standard 3-in diameter fitter, giving you the flexibility to choose the best application for your outdoor solar light. This DIY solution provides homeowners looking to elevate their outdoor space effortlessly by illuminating walkways, driveways, patios, decks, fences, columns, or any outdoor spaces. The Gama Sonic Pier Base Mount is constructed of black cast aluminum durable enough to withstand the weather elements all year round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- GAMA SONIC 6.5 FT Black Decorative Post with 3in Fitter (DP55F0)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- LAMPLIGHT Hooper 3/4 in. X 8 in. L Flat Wick Shape Cotton Lamp Wick , 3PK (99963)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- CELEBRATIONS CLAY TILE ROOF LIGHT CLIP (73024-25CACP2)
- Gama Sonic Outdoor Lighting Accessories