Shop All Outdoor Wall Lights
Gama Sonic
Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount
Mfr # 104B033
Zoro # G104261748
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 11
- Fixture Housing Color Black
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 104B033
- Zoro # G104261748
- UPC # 859641007325
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 |
Height | 22 |
Details
Voltage | 3.2 |
Fixture Housing Color | Black |
Housing Material | Cast Aluminum |
Description
This classic outdoor post light is perfect for any area around the exterior of your home. Constructed from rust-resistant cast aluminum for ultra durability, the powder coated finish in black prevents chipping, cracking, and corrosion. This product comes with all 3 installation options in one box ready for assembly. The mounting options included are a pier mount which can be placed on any deck or table. Alternatively, the light can be attached to any outdoor wall for versatility or can stand alone on an existing post. Installation is a breeze as this light fixture does not require electrical wiring. It’s as easy as setting it up in the desired spot with direct sunlight, and the sun rays will do the rest. When the battery is charged during the day, the light will turn on at dusk for added convenience. Featuring a Lithium-ion battery pack that charges when sunlight hits the fixture’s solar panels, the light emits a brightness of 180 lumens in warm-white for up to 13 to 24 hours on a full battery charge. The chip and crack resistant flat grind glass will protect the bulb from all climates.
This Pagoda Solar Post light is perfect to brighten up any dark areas around your home on account of its unique versatile style. Great for patios, decks and landscape settings. The rust-resistant cast aluminum is built to last through all the elements along with the monocrystalline solar panels. In addition, this solar-powered lamp will never have you worried about messing around to find your keys or your way to the front door when placed in dimly-lit areas.
This Pagoda Solar Post light is perfect to brighten up any dark areas around your home on account of its unique versatile style. Great for patios, decks and landscape settings. The rust-resistant cast aluminum is built to last through all the elements along with the monocrystalline solar panels. In addition, this solar-powered lamp will never have you worried about messing around to find your keys or your way to the front door when placed in dimly-lit areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- ILB GOLD Replacement For Satco, Cf26Dd/E/835 Led Replacement (CF26DD/E/835 LED REPLACEMENT)
- CELESTIAL LIGHTS FLMLSS FLCKRNG CNDL 1PK (P-1524-BNI)
- CELEBRATIONS LED PEPPRMNT PATHWY 7PC (23205-71)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- NUVO Central Park 3-Light 21 in. Post Lantern with Clear Beveled Glass (60-899)
- Gama Sonic Outdoor Wall Lights