Shop All Outdoor Wall Lights
Gama Sonic
Orion Solar Wall Light, Black
Mfr # 123010
Zoro # G011902666
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-123W Lamp Head, (1) GS Solar LED Light Bulb (A-50), (2) Lithium Ion batteries, (1) Wall Mount, Hardware for Installation, Instruction Manual
- Width 10.5 in.
- Height 8.5 in.
- Length 13 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 123010
- Zoro # G011902666
- UPC # 185455000574
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 in. |
Height | 8.5 in. |
Length | 13 in. |
Details
Includes | (1) GS-123W Lamp Head, (1) GS Solar LED Light Bulb (A-50), (2) Lithium Ion batteries, (1) Wall Mount, Hardware for Installation, Instruction Manual |
Finish | Black |
Housing Material | Resin |
Weight | 10.5 lb |
Power Source | Solar |
Description
The Gama Sonic Orion is a single head solar lamp for a wall mount application that features a modern look with an urban industrial twist. Installation takes minutes and comes with all necessary hardware needed for mounting this solar wall light anywhere where ample sunshine is available. Stylish and easy to install, this solar wall light is the perfect energy and money saving replacement for electric or gas-powered outdoor wall lighting. Constructed of weather-resistant, rustproof rigid resin with a black finish, the Orion solar wall lamp incorporates our cutting-edge GS solar LED light bulb and Morph technology. Since the light fixture morphs into a solar panel, it can harness more power from the sun allowing for a longer duration and brighter light. At dusk, this solar lamp provides a brightness of 150 lumens in a warm white 2700K color temperature for up to 12 hours on a full charge. No wiring is required. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- SATCO Plant Lamp - Black Finish (SF77-394)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture White Finish 20W 120/277V (62/1143R1)
- Gama Sonic Outdoor Wall Lights