Shop All Outdoor Wall Lights
Gama Sonic
Infinity Solar Up and Down Wall light
Mfr # 120010
Zoro # G211902664
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-120 Infinity Solar Wall Up and Down light, (1) Lithium Ion battery, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 4.8 in.
- Height 3.74 in.
- Length 9.44 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 120010
- Zoro # G211902664
- UPC # 859641007257
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.8 in. |
Height | 3.74 in. |
Length | 9.44 in. |
Details
Includes | (1) GS-120 Infinity Solar Wall Up and Down light, (1) Lithium Ion battery, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Resin |
Power Source | Solar |
Weight | 4.8 lb |
Description
The Gama Sonic Infinity Solar Up & Down Wall Light is a wall mount application outdoor light fixture that features a modern design with the latest solar panel technology. Installation takes minutes and comes with all necessary hardware needed for mounting this unit anywhere where ample sunshine is available do not install in shady areas. Aesthetically pleasing and easy to install, this solar wall light is the perfect environmentally-friendly solar lighting solution for your outdoor space.The Infinity Solar Up & Down Wall Lightis constructed of weather-resistant, rustproof rigid resin with a black finish to withstand the elements. This light is unique in that it is made with a total of 20 SMD LEDs 10 Bright White and 10 Warm White at a combined 150 lumens. There are 10 LEDs on the top 75 lumens, and 10 LEDs on the bottom 75 lumens. The Bright White and Warm White LEDs on each side cannot function simultaneously. This light can operate for up to 25 hours on LOW mode setting when it's fully charged. No wiring is needed. Just mount this solar wall light in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIQUA D4 Replacement Lamp (602805)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MXR70/U/MED)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- Gama Sonic Outdoor Wall Lights