Shop All Outdoor Wall Lights
Gama Sonic
Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount
Mfr # 113B533
Zoro # G604261750
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 8
- Height 13
- Fixture Housing Color Antique Bronze
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 113B533
- Zoro # G604261750
- UPC # 859641007318
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Height | 13 |
Details
Voltage | 3.2 |
Fixture Housing Color | Antique Bronze |
Housing Material | Cast Aluminum |
Description
Nothing is more graceful than floral metal detailing complemented by a rust-resistant cast aluminum structure in an outdoor lantern. Featuring a powder-coated antique bronze finish for ultimate elegance, this solar outdoor lantern is perfect for those looking for something low maintenance on account of its no wiring feature. Easy to assemble, all 3 installation methods are included in one box. This contains the post, wall, and pier mount along with the solar fixture. Optional ways to install include the solar lamp on an extisting post, to any flat surface such as patio decks or pillars, or to any wall receiving direct sunlight; making this a very versatile light. All you have to do is place it in the desired spot, and then let the sun do the rest. This lamp fixture features 2 Lithium-ion battery pack that can be used for up to 1,000 charges. The battery will charge when the solar panels are exposed to sunlight. Its dusk to dawn feature means that the light will turn on when it gets dark out, so there is no worry about turning it on and off. The high, off, and low setting is a manual switch that can extend the hours of brightness during cloudier and colder months. Gama Sonic’s patented cone reflector makes the light glow with a stunning subtle sheen of 70 lumens. Not only is it nice to look at, but it is also quality built. Monocrystalline solar panels are protected by weather-resistant and easy to clean tempered glass that will withhold chips and cracks. The Flora solar outdoor light fixture is perfect for adding style and functionality to patios, decks, and dimly-lit areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 157 lm (49XX79)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Hi Vis (LBP1500MB-L34HV)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Gama Sonic Outdoor Wall Lights