Shop All Outdoor Wall Lights
Gama Sonic
Farmhouse Solar Wall Light
Mfr # 130010
Zoro # G404261745
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 7.5
- Height 15.5
- Fixture Housing Color Black
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 130010
- Zoro # G404261745
- UPC # 859641007264
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.5 |
Height | 15.5 |
Details
Voltage | 3.2 |
Fixture Housing Color | Black |
Housing Material | Cast Aluminum |
Description
Anything but bland, the Gama Sonic in a matte black finish is perfect for brightening up any patio, deck, or dimly-lit area around outside of the home. Using breakthrough solar technology, the glass panels appear to look like regular glass but they are actually made of Gama Sonic’s new Translucent Solar Panels (TSP) that can reduce the charge time and longevity of brightness. The clear solar panels are made from monocrystalline and cover 9x more surface area than most traditional exterior lights. The outdoor wall light is slender in size and maintenance free as it features two Li-ion rechargeable batteries that on a full charge can run between 12 to 24 hours depending on the level of brightness it is set on. The patented GS LED light bulb produces a warm white luminous glow and operates on an automatic dusk to dawn feature. Just place the fixture to any exterior and solar UV rays will charge the battery and the will radiate 130 lumens. Farmhouse Solar outdoor light is built to last and endure any type of weather with its rust-resistant cast aluminum structure. Save on energy and money in style with the modern, eye-catching exterior wall light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 13w/27/usa replacement light bulb lamp (PL-C 13W/27/USA PHILIPS)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 200lm (61430)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- Gama Sonic Outdoor Wall Lights