Shop All Outdoor Lighting Accessories
Gama Sonic
EZ-Anchor Lamp Post Base
Mfr # 30001
Zoro # G811902712
product price: $74.97
/ea
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in.
- Length 24 in.
- Height 11 in.
- Housing Material Resin
- Includes (1) GS-3 EZ Anchor, (1) Adaptor, (1) Auger Stake, (1) Turning Bar, (3) Small Stakes, Hardware for Installation, (1) Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 30001
- Zoro # G811902712
- UPC # 185455000024
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 11 in. |
Length | 24 in. |
Height | 11 in. |
Details
Housing Material | Resin |
Includes | (1) GS-3 EZ Anchor, (1) Adaptor, (1) Auger Stake, (1) Turning Bar, (3) Small Stakes, Hardware for Installation, (1) Instruction Manual |
Housing Finish | Black |
Weight | 11 lb |
Description
The Gama Sonic EZ Anchor is an in-ground mounting kit specifically designed for Gama Sonic's single head lamp posts only. This mounting kit allows you to mount and secure the solar lamp post into the ground and eliminates the process of digging or pouring concrete. Simply locate your desired spot, attach the 24-inch Aussie Auger to the anchor base, screw it into the ground to a depth of about 16-inches with the supplied turning bar, add the secondary support stakes, and use the adapter ring bolt to the lamp post on to the anchor base. A built-in level on the anchor base helps ensure a straight, secure installation. No wiring or tools needed. The EZ anchor is not meant for soft, sandy and mulchy soil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60DM/930CA/4)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7312-27K-G3)
- GAMA SONIC 6.5 FT Black Decorative Post with 3in Fitter (DP55F0)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- CELEBRATIONS 1.5 in. Suction Cup Accessory (7500-77-2040)
- CAMCO FITS ALL PARTY LIGHT HOLDERS GRAY, PK 7 (42693)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- Gama Sonic Outdoor Lighting Accessories