Shop All Outdoor Wall Lights
Gama Sonic
Baytown II Solar Light - Wall/Pier/3" Fitter Mounts
Mfr # 105033
Zoro # G604261743
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.2
- Width 9.5
- Height 19
- Housing Material Resin
- Fixture Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 105033
- Zoro # G604261743
- UPC # 853153005336
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 |
Height | 19 |
Details
Voltage | 3.2 |
Housing Material | Resin |
Fixture Housing Color | Black |
Description
The Gama Sonic Baytown II Solar Light GS-105FPW-BW is a single lamp that features a traditional design that resembles a 19th-century lantern. This solar light includes three different mounting options: post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best solar application for your outdoor solar light. Stylish and easy to install, this solar light is the perfect solar lighting solution for any outdoor space.
The Baytown II is constructed of weather-resistant, rustproof rigid resin with a black finish. At dusk, the 10 LEDs will automatically turn on and provide a brightness of 130 lumens in a bright white (6000K) color temperature for up to 10 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
The Baytown II is constructed of weather-resistant, rustproof rigid resin with a black finish. At dusk, the 10 LEDs will automatically turn on and provide a brightness of 130 lumens in a bright white (6000K) color temperature for up to 10 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- IDEAL WAREHOUSE INNOVATIONS LEDStop&Go Light Retro Kit 115V, LED115CK (60-5472)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- Gama Sonic Outdoor Wall Lights