Shop All Post Lighting
Gama Sonic
Baytown Bulb Solar Lamp, Wall/Pier/3 in. Fitter Mounts, Brushed Bronze
Mfr # 106B133
Zoro # G611902646
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in.
- Housing Material Cast Aluminum
- Includes (1) GS-106B-FPW-BB Solar Lamp Head, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Bulb Power Source Solar
- Length 17 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 106B133
- Zoro # G611902646
- UPC # 185455000932
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 8.25 in. |
Length | 17 in. |
Width | 8.25 in. |
Details
Finish | Brushed Bronze |
Housing Material | Cast Aluminum |
Includes | (1) GS-106B-FPW-BB Solar Lamp Head, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-50), (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Bulb Power Source | Solar |
Weight | 8.25 lb |
Description
The Gama Sonic Baytown Bulb is a single solar light that features a classic design. This solar lamp includes three different mounting options: post mount, pier/flat mount, and wall mount, giving you the flexibility to choose the best solar application for your outdoor solar powered light. Stylish and easy to install, this outdoor light is the perfect solar lighting solution for your outdoor space. Constructed of weather-resistant, rust-resistant cast aluminum with a power-coated brushed bronze finish and beveled glass panes, the Baytown Bulb solar lamp incorporates our cutting-edge GS solar LED light bulb technology and provides 360-degree illumination. At dusk, this solar lamp provides a brightness of 80 lumens in a warm white 2700K color temperature for up to 12 hours on a full charge. No wiring is needed. Just place this solar powered lamp in a spot with ample direct sunshine and let the sun do the rest.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- ILC Replacement for Hatch Lighting Gs50-a-rnc (GS50-A-RNC HATCH LIGHTING)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- LIVEX LIGHTING Textured Black Hamilton 3 Light Outdoor Post Light (75468-14)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Gama Sonic Post Lighting