Shop All Outdoor Wall Lights
Gama Sonic
Aurora Bulb Solar Light, Wall/Pier/3 in. Fitter Mounts
Mfr # 124B033
Zoro # G911902636
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) GS-124B-FPW Solar Lamp Head, (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual
- Width 6.5 in.
- Height 6.5 in.
- Length 13 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 124B033
- Zoro # G911902636
- UPC # 859641007615
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 in. |
Height | 6.5 in. |
Length | 13 in. |
Details
Includes | (1) GS-124B-FPW Solar Lamp Head, (1) Lithium Ion battery, (1) Fitter Mount, (1) Pier Mount, (1) Wall Mount, Hardware for Installation, (1) Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 6.5 lb |
Description
The Aurora Bulb Solar Light features a sleek, modern design that will complement any outdoor area. This light has three mounting options, giving you a variety of choices for placing your solar light in the perfect spot. All of the hardware needed for installation is contained in the product packaging, making implementation simple and easy. The Aurora Bulb can be placed virtually anywhere, so long as the area receives plenty of sunlight during the day. This light is perfect for casting a warm glow outside your home and providing visibility so that you won't stumble in the dark when coming home late at night.The Aurora Bulb can be mounted on a wall, on a pole, or in a pier area thanks to the light's convenient multiple installation capabilities. On a fully charged battery, this light will cast a warm glow of 50 lumens for up to 12 hours. The technology in the light will sense the change from day to night, and will automatically turn the fixture on and off accordingly without you having to flip a switch. This light is both cost effective and energy efficient because it is 100% solar powered. With the Aurora Bulb, you get all of the benefits of an outdoor light without having to worry about electrical wiring or high energy bills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- GAMA SONIC Infinity Solar Up and Down Wall light (120010)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - Bronze Finis (SF76-531)
- Gama Sonic Outdoor Wall Lights