Shop All Outdoor Wall Lights
Gama Sonic
Aria Solar Wall Light
Mfr # 66B50010
Zoro # G011902734
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Top, Fixture, Wall bracket, Bulb, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual
- Width 9.38 in.
- Height 11.25 in.
- Length 17.38 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 66B50010
- Zoro # G011902734
- UPC # 859641008384
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.38 in. |
Height | 11.25 in. |
Length | 17.38 in. |
Details
Includes | Top, Fixture, Wall bracket, Bulb, (1) Lithium Ion battery, (1) GS Solar LED Light Bulb (A-60), Hardware for Installation, Instruction Manual |
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 9.38 lb |
Description
If you are looking for a solar powered wall light that is easy-to-install and will brighten your outdoor space, then the Gama Sonic Aria Solar Wall Light is your answer. This high-quality solar wall light can be easily mounted on any exterior wall where direct sun light is available as no wiring is required to install. The modern and contemporary design allows this solar wall light to compliment any outdoor space. Illuminate any entryway, walkway, fence, shed or backyard with the bright solar light from the Aria Solar Wall Light. Constructed of weather-resistant, rust-resistant cast aluminum, the Aria Solar Wall Light is not only aesthetically pleasing but durable as well.Applicable for almost every exterior space in your home, the Aria Solar Wall Light will brighten your outdoor spaces and walls for up to 12 hours each night with warm white light. Powered by the sun throughout the day, the Aria Solar Wall Light will automatically turn on at dusk and turn off at dawn. Gama Sonic is a pioneer in energy savings solar lighting technologies. The Aria Solar Wall Light will allow you to amplify the beauty of your outdoor spaces longer while saving on wiring or energy bills.For a beautiful, easy-to-install and functional solar wall light, look no further than the Gama Sonic Aria Solar Wall Light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- ILC Replacement for Fostoria 630-16249 replacement light bulb lamp (630-16249 FOSTORIA)
- FEIT ELECTRIC T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence , 2PK (T848/840/B/LED2)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15720)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Farmhouse Solar Wall Light (130010)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- Gama Sonic Outdoor Wall Lights