Shop All Outdoor Wall Lights
Gama Sonic
Architectural Solar Wall Accent Light w/Motion Sensor, Bronze, 2PK
Mfr # 4iP2S50410
Zoro # G111902665
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in.
- Height 3 in.
- Length 5 in.
- Finish Bronze
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 4iP2S50410
- Zoro # G111902665
- UPC # 859641008070
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in. |
Height | 3 in. |
Length | 5 in. |
Details
Finish | Bronze |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 8 lb |
Description
Gama Sonic's Architectural Solar Wall Accent Light w/Motion Sensor will illuminate walls, stairs and walkways outside of your residential home or commercial business.This quality solar wall accent light is dual-color - featuring a bright white motion light and a warm white accent backlight. This layered lighting effect transforms your outdoor space at night, turning it into the perfect setting for a night relaxing outside with your family, or creating ambiance for an intimate gathering with friends.Why pay more on electric bills if you don't have to? Gama Sonic's solar-powered lighting not only brings the look of your yard together, it also saves hundreds of dollars on your energy bills each year. These solar lights are the perfect energy-efficient option for outdoor lighting.As an extra layer of efficiency for home or your business, Gama Sonic solar lighting offers dusk to dawn operation, allowing them to automatically turn on at dusk and power down once the sun rises.Your search is over for a contemporary solar light that is built to last and stylish in design, made of cast aluminum, with a black and bronze finish. Gama Sonic's Architectural Solar Wall Accent Light sets the ambiance of any outdoor space, making it feel more inviting. Even better, it will add elegance to your outdoor living space with durability in mind. For quality solar lighting that will last, turn to the experts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTURE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S4862)
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- COMPASS LED Wet Location Emergency Light (CU2WB)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Baytown II Solar Light - Wall/Pier/3" Fitter Mounts (105033)
- GAMA SONIC Prairie Bulb Solar Light W/Gs Light Bulb - Wall/Pier/3in Fitter Mounts (114B033)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- Gama Sonic Outdoor Wall Lights