Shop All Outdoor Wall Lights
Gama Sonic
Architectural Solar Wall Accent Light w/Motion Sensor, Black, 2PK
Mfr # 4iP2S50010
Zoro # G111902634
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in.
- Height 3 in.
- Length 5 in.
- Finish Black
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gama Sonic
- MFR # 4iP2S50010
- Zoro # G111902634
- UPC # 859641008056
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 in. |
Height | 3 in. |
Length | 5 in. |
Details
Finish | Black |
Housing Material | Cast Aluminum |
Power Source | Solar |
Weight | 8 lb |
Description
Gama Sonic's Architectural Solar Wall Accent Light w/Motion Sensor will illuminate walls, stairs and walkways outside of your residential home or commercial business.This quality solar wall accent light is dual-color - featuring a bright white motion light and a warm white accent backlight. This layered lighting effect transforms your outdoor space at night, turning it into the perfect setting for a night relaxing outside with your family, or creating ambiance for an intimate gathering with friends.Why pay more on electric bills if you don't have to? Gama Sonic's solar-powered lighting not only brings the look of your yard together, it also saves hundreds of dollars on your energy bills each year. These solar lights are the perfect energy-efficient option for outdoor lighting.As an extra layer of efficiency for home or your business, Gama Sonic solar lighting offers dusk to dawn operation, allowing them to automatically turn on at dusk and power down once the sun rises.Your search is over for a contemporary solar light that is built to last and stylish in design, made of cast aluminum, with a black and bronze finish. Gama Sonic's Architectural Solar Wall Accent Light sets the ambiance of any outdoor space, making it feel more inviting. Even better, it will add elegance to your outdoor living space with durability in mind. For quality solar lighting that will last, turn to the experts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-LF)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- GAMA SONIC Pagoda Bulb Solar Lamp Post - Single Lamp (104B001)
- GAMA SONIC Triple Head Solar Lamp and Post set with Round Planter (14B50063)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GAMA SONIC Polaris Solar Wall Light, Black (177010)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- GAMA SONIC Pagoda Bulb Solar Lamp - Wall/Pier/3" Fitter Mount (104B033)
- DESIGNERS FOUNTAIN Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade (30511-BZ)
- Gama Sonic Outdoor Wall Lights