Shop All Outdoor Lighting Accessories
Gama Sonic
6.5 FT White Decorative Post with 3in Fitter
Mfr # DP55F2
Zoro # G911902667
product price: $174.97
/ea
Free Shipping & Returns
$174.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Includes (1) GS-DP55F-WHT Weather Resistant Cast Aluminum Outdoor Decorative Post, Hardware for Installation, (1) Instruction Manual
- Height 9 in.
- Width 10 in.
- Length 79 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # DP55F2
- Zoro # G911902667
- UPC # 185455000239
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 9 in. |
Width | 10 in. |
Length | 79 in. |
Details
Housing Material | Cast Aluminum |
Includes | (1) GS-DP55F-WHT Weather Resistant Cast Aluminum Outdoor Decorative Post, Hardware for Installation, (1) Instruction Manual |
Housing Finish | White |
Weight | 10 lb |
Description
The Gama Sonic Decorative Lamp Post features an elegant Victorian style with a classic white color finish. This outdoor accent light pole will complement your yard or walkway, with simple, clean lines and a tapered outline and can be placed along a pathway, front or backyard, and garden. Standing 79-inches tall, the lamp post mount has a 3-inch outside diameter that is compatible with most standard 3-inch post mount lamp head fixtures. This weather-resistant, rust-resistant cast aluminum lamp pole is built to withstand harsh weather conditions to be a cost-efficient investment throughout the years. To complete your landscaping, this decorative lamp post easily coordinates with other Gama Sonic outdoor solar lights with the 3-inch fitter attachment sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- ILC Replacement for Philips Tld70w/840 replacement light bulb lamp (TLD70W/840 PHILIPS)
- GAMA SONIC 6.5 FT Black Decorative Post with 3in Fitter (DP55F0)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- TIKI Torch Mounting Bracket (1312130)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- Gama Sonic Outdoor Lighting Accessories