Shop All Outdoor Lighting Accessories
Gama Sonic
6.5 FT Black Standard Post, 3 in. Fitter
Mfr # 97SP0
Zoro # G711902652
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Width 10.25 in.
- Height 9.5 in.
- Solar Powered Yes
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # 97SP0
- Zoro # G711902652
- UPC # 185455000031
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 10.25 in. |
Height | 9.5 in. |
Length | 78 in. |
Details
Lighting Technology | LED |
Solar Powered | Yes |
Housing Material | Cast Aluminum |
Includes | (1) GS-97SP Lamp Post, (1) Lamp Post Base Hardware for Installation, (1) Instruction Manual |
Housing Finish | Black |
Weight | 10.25 lb |
Description
The Gama Sonic Imperial lamp post is the perfect starting point for replacing outdated electric or gas-powered outdoor lighting with energy-saving and money-saving solar lighting. Standing 79-inches tall, this sturdy outdoor lamp pole is made from cast-aluminum with a powder-coated glossy black finish. It features attractive vertical grooves that is sure to add distinction and charm wherever it is installed. The lamp post has an 9.5-inch-diameter base and tapers to support a light fixture with a 3-inch outside diameter fitter mount. Use the additional Gama Sonic GS-3 EZ-Anchor kit sold separately for tool-free installation. Add one of Gama Sonic's solar LED light fixtures also sold separately for outdoor lighting powered by the sun's energy. Anchor bolts included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DR. Mach 67100201 replacement light bulb lamp (67100201 DR. MACH)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- GAMA SONIC 6.5 FT Black Decorative Post with 3in Fitter (DP55F0)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- ACCLAIM LIGHTING Flange Base Cover, Black (C2410BK)
- TIKI Torch Tbltp Blu/Wht 7" (1120101)
- CAMCO FITS ALL PARTY LIGHT HOLDERS GRAY, PK 7 (42693)
- Gama Sonic Outdoor Lighting Accessories