Shop All Outdoor Lighting Accessories
Gama Sonic
6.5 FT Black Decorative Post with 3in Fitter
Mfr # DP55F0
Zoro # G311902700
product price: $174.97
/ea
Free Shipping & Returns
$174.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Height 9 in.
- Width 10 in.
- Includes (1) GS-DP55F-BLK Weather Resistant Cast Aluminum Outdoor Decorative Post, Hardware for Installation, (1) Instruction Manual
- Length 79 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gama Sonic
- MFR # DP55F0
- Zoro # G311902700
- UPC # 185455000185
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 9 in. |
Width | 10 in. |
Length | 79 in. |
Details
Housing Material | Cast Aluminum |
Housing Finish | Black |
Includes | (1) GS-DP55F-BLK Weather Resistant Cast Aluminum Outdoor Decorative Post, Hardware for Installation, (1) Instruction Manual |
Weight | 10 lb |
Description
The Gama Sonic Decorative Lamp Post features an elegant Victorian style with a classic black color finish. This outdoor accent light pole will complement your yard or walkway, with simple, clean lines and a tapered outline and can be placed along a pathway, front or backyard, and garden. Standing 79-inches tall, the lamp post mount has a 3-inch outside diameter that is compatible with most standard 3-inch post mount lamp head fixtures. This weather-resistant, rust-resistant cast aluminum lamp pole is built to withstand harsh weather conditions to be a cost-efficient investment throughout the years. To complete your landscaping, this decorative lamp post easily coordinates with other Gama Sonic outdoor solar lights with the 3-inch fitter attachment sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602173)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- GLOBAL INDUSTRIAL LED Area Light Mounting Brackets, W/ Arm and Round & Square Pole Fittings (501894)
- CELEBRATIONS CLAY TILE ROOF LIGHT CLIP (73024-25CACP2)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- ACCLAIM LIGHTING Electric Outlet, 120V, White (338WH)
- TIKI Torch Mounting Bracket (1312130)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- Gama Sonic Outdoor Lighting Accessories