Gama Sonic

5.5 Height, 14.25 Width, Resin


product price: $51.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 14.25
  • Height 5.5
  • Sign Material Resin
  • Sign Background Color Black
  • Depth 1.13
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 14.25
Height 5.5
Depth 1.13

Details

Sign Material Resin
Sign Background Color Black
Voltage 1.2
For Use With Lawn Address Sign
Weight 1

Description

Allow visitors, delivery drivers and neighbors to view your home address easier at night with the Gama Sonic Solar Address Light.
These outdoor solar lights are designed to illuminate automatically from dusk to dawn, with dual color bright/warm white LED lights that are better for the environment than their electrical outdoor address lighting counterparts. Easy installation and no wiring required makes this Solar Address Light the all in one solar yard light solution you’ve been looking for. Ground or wall mount this solar light and let the sun do the recharging in the daylight hours.
Gama Sonic’s Solar Address Light is constructed with a durable resin material, built to withstand extreme weather conditions such as rain, snow or high temperatures.
Eliminate any communication issues that come from visitors trying to find your home at night by illuminating your home address with Gama Sonic’s Solar Address Light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.