Gam Paint Brushes

Gam Paint Brushes 4 in. Draylon Mini Trim Rollers PT00314


product price: $18.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Standard 1-.50" diameter roller with phenolic cores
  • Plastic bullet grip that will accept extension pole
  • For trim, lines, parking lots, stripes, fences, doors, and hard-to-reach places
  • May be used instead of 3" or 4" paint brushes
  • Fits frame (3651-3026)
  • Draylon
  • .25" nap
  • 4" width
  • Carded
  • Length: 11.75
  • Width: 2
  • Height: 4.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.