Gam Paint Brushes

Gam Paint Brushes 3 in. Wood Handle Foam Brush BF05015


product price: $27.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Brusy
  • Easy to use
  • Easy to clean
  • Smooth finish
  • No brush marks
  • Comfortable wood handle
  • Foam
  • 3"
  • Length: 12.01
  • Width: 4.25
  • Height: 6.89
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.