Gam Paint Brushes

Gam Paint Brushes 2in. Chip Single X Thick Paint Brush BB00013


product price: $20.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Natural white bristle
  • Plain wood handles
  • Epoxy settings
  • Inexpensive white bristle utility brush for use in shop, office, home, etc
  • Single thickness
  • 2"
  • Carded
  • Length: 7.5
  • Width: 0.25
  • Height: 2.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.