Shop All Paint Grids
This Product is Discontinued
Gam
Metal Grid, Supports, 5 gal., Can, PK24 (Discontinued)
Mfr # 182397
Zoro # G1626882
This Product is Discontinued
Key Features
- Capacity 5 gal. bucket
- Material Wire
- Length 10"
- Width 10"
- For Use With 5 gal. buckets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gam
- MFR # 182397
- Zoro # G1626882
- UPC # 076670531151
- Country of Origin China
- Category Paint Grids
Dimensions
Length | 10" |
Width | 10" |
Details
Item | Metal Grid,Supports,5 gal.,Can |
Capacity | 5 gal. bucket |
Material | Wire |
For Use With | 5 gal. buckets |
Includes | Quantity 1 |
Description
Metal Grid,Supports,5 gal.,Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.