Shop All Paint Roller Covers
Gam
9" Paint Roller Cover, 3/8" Nap
Mfr # 183150
Zoro # G1626970
original price:
$2.97
33% off
new price: $1.99
/ea
Sold in multiples of 8 for $15.92
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Length 9"
- Length 9"
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gam
- MFR # 183150
- Zoro # G1626970
- UPC # 076670017952
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Cover |
Nap | 3/8" |
Description
Roller Cover,9 In.,3/8 In.,Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Weathered Gray Varathane Premium Fast Dry Wood Stain (269394)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (9-TP)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Water-Based Acrylic High Build Primer/Sealer/Bonder 1 gal (BP1100099-01)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 9)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-14)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- PURDY 4-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140624052)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- Gam Paint Roller Covers