Shop All Paint Brushes
Gam
2" Chip Paint Brush, Wood Handle
Mfr # 180507
Zoro # G1626340
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Style Chip
- Brush Size 2"
- Basic Bristle Material Natural
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gam
- MFR # 180507
- Zoro # G1626340
- UPC # 076670902241
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | Double XX |
Basic Coating Type | All Paints |
Color | White |
Description
Chip Brush,2 In.,Single X Thick,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based (7310-05)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- FARM HOME RANCH 4" Paint Brush, 12 PK (FHR00143)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- LINZER POLY STAIN BRUSH 4"" (3121-4)
- OSBORN 2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008613500)
- PROJECT SELECT Paintbrush Ang Pro 3" (2140-3)
- ZORO SELECT 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ2)
- WOOSTER Wooster 5229 Silver Tip Paint Brush Variety (71497181879)
- Gam Paint Brushes