Shop All Painting Tools
This Product is Discontinued
Gam
19 in. Wood Bent Handle Wire Brush (Discontinued)
Mfr # 181164
Zoro # G1626523
This Product is Discontinued
Key Features
- Length 19"
- Material Wire
- Features 1 per package
- Handle Length Bent Handle
- Handle Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gam
- MFR # 181164
- Zoro # G1626523
- UPC # 076670403199
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 19" |
Handle Length | Bent Handle |
Details
Item | Wire Brush,Bent Handle,3 x 19 |
Material | Wire |
Features | 1 per package |
Handle Color | Wood |
Description
Wire Brush,Bent Handle,3 x 19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.