Gallopade

Ticket to the Top - Presidential Elections Bulletin Board Set


product price: $13.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Heavy Poster Stock
  • Recommended Grade Grade K-12
  • Recommended Age 5 -18 Years
  • Includes 17.5" x 24" basic board and 30 components
  • Color Multi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Heavy Poster Stock
Recommended Grade Grade K-12
Recommended Age 5 -18 Years
Includes 17.5" x 24" basic board and 30 components
Color Multi

Description

Your students can use the Ticket to the Top - Presidential Elections Bulletin Board set to help them participate in class activities as well. They will find their job assignments to be fun and will work to achieve their "star" status.
The Ticket to the Top - Presidential Elections Bulletin Board set makes bulletin board creation easy for teachers and educational value high for students! Coordinating bulletin board borders are also available (sold separately). Ticket to the Top - Presidential Elections Bulletin Board set includes more than 30 individual bulletin board pieces and an activity for students that involves making an item that teachers can put up as part of the bulletin board display! Ticket to the Top - Presidential Elections Bulletin Board set is creative and colorful while also being highly educational and unique. Both elementary and middle school teachers will love them!
Saves time! Saves money! Looks great! Creative and fun! Interactive student involvement! High educational value! Great visual to help meet state social studies standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.