Shop All Books
Gallopade
Primary Sources Pack, Holocaust
Mfr # PSPHOL
Zoro # G401242877
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 documents
- Color mix of color, black and white, sepia
- Recommended Grade Grade 3-8
- Recommended Age 8-14 years
- Material Sturdy card stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes | 20 documents |
Color | mix of color, black and white, sepia |
Recommended Grade | Grade 3-8 |
Recommended Age | 8-14 years |
Material | Sturdy card stock |
Description
The Primary Sources series is the winner of the 2015 Academics' Choice Awards for the 2015 Smart Book Award in recognition of mind-building excellence. The Holocaust Primary Sources is a pack of 20 primary source documents that are relevant to the history of the holocaust. The Holocaust Primary Sources includes historical documents, maps, photographs, political cartoons, lithographs, diagrams, letters in a mix of color and black-and-white, and sepia finishes. Each primary resource is printed on sturdy 8.5" X 11" cardstock.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Tip, Black Color Family, Paint, 12 PK (63701)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- CALCULATED INDUSTRIES Material Estimator (4019)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- GALLOPADE Primary Sources Pack, Native Americans (PSPNAT)
- GALLOPADE Kindergarten Essentials for Social Studies Reproducible Book (9780635126351)
- PEN2PAPER Ruled Spelling Slip; White; Pack 500 (PE1206048)
- RANDOM HOUSE Corduroy Book (9780140501735)
- SCHOOL ZONE PUBLISHING BIG Workbook, Second Grade (06318)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- Gallopade Books