Shop All Books
Gallopade
Careers Curriculum, Job Tracks
Mfr # CCPCARJOB
Zoro # G1427707
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 7-12
- Color Multi
- Recommended Age 12+ Years
- Includes 1 book
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Recommended Grade | Grade 7-12 |
Color | Multi |
Recommended Age | 12+ Years |
Includes | 1 book |
Material | Paper |
Description
Job Tracks: 60 Great Careers has received the ForeWord Reviews' Book of the Year Silver Award and 2013 Benjamin Franklin Awards Silver Finalist. This book is filled with unique and effective approaches for helping students find their career pathway! Featuring 60 careers from the 17 Career Pathways, this book allows young people hear first-hand from a person with the job: how they got it, what they do, what were the education and skills required, and "what I would have done differently!" There is something helpful for every student or job seeker, as author Carole Marsh says, "no matter what your personal, family, grade, financial, or other status." These are careers that students need to know about, jobs for today and advice for tomorrow with timely information about a variety of exciting ways to "make a difference in the world, or at least a decent living! Plus, readers get the feel of what that career might actually be like-essential knowledge for that all-important decision!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RPENBK)
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- GALLOPADE Kindergarten Essentials for Social Studies Reproducible Book (9780635126351)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- GALLOPADE Primary Sources Pack, Native Americans (PSPNAT)
- THINKING KIDS The Complete Book of Spanish Workbook, Grade 1-3, Paperback (704929)
- SCHOLASTIC One Hundred Words For Kids To Read In 2nd Grade (9781338323115)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SCHOLASTIC Five-Minute Science - Grades 1-3 (9781338330113)
- Gallopade Books