Shop All Fencing Hardware
Gallagher
S6 Solar-Powered Fence Energizer .74 mi. Black
Mfr # G349404
Zoro # G705303311
Free Shipping & Returns
$115.99
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
- Brand Gallagher
- MFR # G349404
- Zoro # G705303311
- UPC # 644493349408
- Country of Origin New Zealand
- Category Fencing Hardware
Description
Keep your pets in and pests out with a safe and effective electric fencing solution. Simply mount on a suitable steel rod and connect to your fence. Includes fence lead rechargeable lithium battery and solar panel. High-quality solar panel charges internal lithium battery to maintain power on the fence û no need to change or recharge batteries. Unparalleled battery voltage provides superior long-lasting garden and pet protection. Water-resistant case with built-in lightning protection ensures performance in all weather conditions. Easy to install in any location and moved as required. Unique post mounting system protects the energizer from stockand rising water while preventing grass from shielding the solar panel.
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
- PARACLIPSE Fly Patrol Ultraviolet Replacement Lamp - 4 Pin (72470)
- STENS Trimmer Stand (051-003)
- A.R. NORTH AMERICA Flange F7 Gas (AR1579)
- TURF BUILDER THICK'R LAWN SUN/SHD12# (30156)
- GALLAGHER M160 Elec Energizer 30Mi (G330444)
- GALLAGHER In-Line Wire Tightener (G64302)
- GALLAGHER G62054 0.07 in. x 656 ft. Turbo Wire - Ultra White (GA576537)
- GALLAGHER G62354 0.5 x 656 ft. Ultra White Turbo Tape (GA576528)
- GALLAGHER Mlt Pst 3Way Gate Anchor (G649114)
- GALLAGHER Wheel Tightener Handle (A644)
- DARE Porcelain Insulator (2799-25)
- Gallagher Fencing Hardware