Shop All Fencing Hardware
Gallagher North America
Insulated Strainer
Mfr # G74313
Zoro # G607906047
Sold in multiples of 20 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gallagher North America
- MFR # G74313
- Zoro # G607906047
- UPC # 644493743107
- Country of Origin New Zealand
- Category Fencing Hardware
Description
High Strain, InLine Strainer with White Insulator Strong galvanized steel ribbed, rust resistant frame holds a tapered die cast aluminum spool designed for ease of starting and wire alignment Two extra teeth on spool provide easier wire tightening action and control, requiring less clip turning to hook into next Tooth Increased spool hub thickness provides extra strength to accommodate using up to 4mm gauge fence wire Clip lock operates with a smooth clicking action in any position Strainer handle spring ratchet G69530 is required, not included Works on high tensile, barb and woven wire Polycarbonate plastic high strain insulator nested in the body of the strainer Easy to use upside down High quality spring loaded locking clip, 58 in, 16mm square drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 17544 Universal Battery Strap with Hardware - 1" x 54" (17544)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Plug 5200 PSI (PW7137)
- MTD Spindle Asm-Blade (918-04439C)
- DESERT EQUESTRIAN Desert Equestrian Legends PonyPals Brush 6-3/8" (2289)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- GALLAGHER NORTH AMERICA Gallagher North America 216834 M10 10 Acres Fence Charger (216834)
- GALLAGHER NORTH AMERICA M30 20Acre Fenc Charger (G331434)
- GALLAGHER NORTH AMERICA 5PK Rap Wire Tightener (G64302)
- GALLAGHER NORTH AMERICA Gallagher North America 216832 M120 60 Acres Fence Charger (216832)
- GALLAGHER NORTH AMERICA M800 520ACR 110V Fence Charger (GA571044)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- Gallagher North America Fencing Hardware