Shop All Fencing Hardware
Gallagher North America
Gallagher North America 240011 M360 250ACR 110V Fence Charger
Mfr # 240011
Zoro # G103710377
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gallagher North America
- MFR # 240011
- Zoro # G103710377
- UPC # 644493323507
- Country of Origin New Zealand
- Category Fencing Hardware
Description
Features
- 3.6 joules of stored energy
- Power up to 250 acres/55 miles of multi-wire permanent fence
- Robust & reliable
- Plug & play installation
- Ideally suited for smaller grazing pastures
- Voltage: 110V
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP38)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Scraper Pry Bar Beehive Tool (XX-Large) (GL-GLV-PRY-XXLG)
- STENS Air Filter, 3 3/4 In. (100073)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- GALLAGHER NORTH AMERICA 5PK Rap Wire Tightener (G64302)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- GALLAGHER NORTH AMERICA M800 520ACR 110V Fence Charger (GA571044)
- GALLAGHER NORTH AMERICA Gallagher North America 216834 M10 10 Acres Fence Charger (216834)
- GALLAGHER NORTH AMERICA Gallagher North America 216832 M120 60 Acres Fence Charger (216832)
- GALLAGHER NORTH AMERICA M30 20Acre Fenc Charger (G331434)
- FARMGARD Fence Stays, 36" (901083A)
- Gallagher North America Fencing Hardware