Shop All Fencing Hardware
Gallagher
Gallagher G72413 39 in. Double Foot Treading Post
Mfr # 183275
Zoro # G103999697
original price:
$19.15
2% off
new price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gallagher
- MFR # 183275
- Zoro # G103999697
- UPC # 644493724106
- Country of Origin Poland
- Category Fencing Hardware
Description
Features
- Double Foot Treading Post.
- Sturdy & Durable Plastic with 9 Numbered Lugs Designed For Virtually All Animal Types.
- Work Well For All Turbo.
- Polywire & Tape Up To 0.5 in.
- The Unique Twist 'N Lock System Guarantees A Simple & Secure Attachment.
- Size - 39 in.
- Dimension - 3.5 x 1 x 42 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX One-Piece Sanitary Shovel, Polypropylene, White (4014W)
- THRIFCO PLUMBING 5/8 Inch Barb x 3/4 Inch Female GHT Hose End Solid (4400355)
- GREAT STATESRPORATION GT FBG Garden Hoe (GT-ST023)
- BLOEM TERRAPOT TRCOT 14"" (50014C)
- GALLAGHER Econmy Fenc Wire De-Reel (G61600)
- GALLAGHER Wheel Tightener Handle (A644)
- GALLAGHER Fence Insulator Black (G659054)
- GALLAGHER Live Fence Indicator (G51100)
- GALLAGHER Mlt Pst 3Way Gate Anchor (G649114)
- GALLAGHER S6 Solar-Powered Fence Energizer .74 mi. Black (G349404)
- MIDWEST AIR TECHNOLOGIES LATCH FORK 1-3/8""X2-3/8"" (328534C)
- Gallagher Fencing Hardware