Gallagher

Gallagher G602404 9.5 x 5.5 ft. Warning Highly Visible Warning Sign


product price: $47.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Warning Highly Visible Warning Sign.
  • Alerts Pedestrians To Electric Fence.
  • Size - 9.5 x 5.5 ft.
  • Dimension - 9 x 1.5 x 5.5 in.
  • Item Weight - 1 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.