Shop All Gate Door Hardware
Gallagher
Gallagher F0202U Standard Gate Latch & Staples
Mfr # 195909
Zoro # G703998526
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gallagher
- MFR # 195909
- Zoro # G703998526
- UPC # 644493012029
- Country of Origin New Zealand
- Category Gate Door Hardware
Description
Features
- Standard Gate Latch With 14 in. Chain & 2 Staples.
- Secure Against Most Animals.
- Can Be Padlocked.
- Easy To Attach.
- 1 Hand Operation Even Wearing Gloves.
- Gold Passivate.
- Includes 2 Staples & 14 in. Chain.
- Dimension - 1.5 x 3.5 x 5.5 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control 38.2 (946-05144)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 200A-60)
- CHAPIN Sprayr 3Gal Tri-Poxy Mtl (1380)
- SCOTTS Plant Food Superbloom2Lb (110500)
- NATIONAL HARDWARE Cane Bolt Ss (N348-516)
- HARDCORE Gate Guide Assembly, Zinc, 3/4" W (CI2300)
- TOOL TIME Universal Gate Door Flip Latch (TO2519211)
- LAMP Padlockable Slide Latch, 1-13/16 In. W (SSG-85)
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- NATIONAL HARDWARE GATE HOOK BLACK 6"" (N100-054)
- PRIME-LINE CASEMENT OPRTR 13.5""LH BRNZ (TH 23026)
- Gallagher Gate Door Hardware