Shop All Battery Chargers
Gallagher
Gallagher 7698871 12 MI S20 6 Volt Solar Fence Energizer; Black & Orange
Mfr # 7698871
Zoro # G304109383
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gallagher
- MFR # 7698871
- Zoro # G304109383
- UPC # 644493341426
- Country of Origin Unknown
- Category Battery Chargers
Description
12 MI S20 6 Volt Solar Fence Energizer
Features- Turn on and forget - Energizer will continue to work for up to 3 weeks without sun
- Quick to install - can be setup easily in any location and moved about as required allowing
- It to be used for strip grazing and better pasture management
- Super tough, drop resistant, waterproof casing with built-in lightning protection
- Designed to be left outside, in all weather conditions giving the farmer confidence that it will keep stock contained
- 360 degree mounting on t-posts for correct orientation toward the sun
- Maximize battery life - pulse rate slows at night when livestock are less active to save battery power
- The Energizer comes with a rechargeable battery, solar panel and lead set
- Color: Black/Orange
- Country of Origin: New Zealand
- Volts: 6 volt
- Power Source: Solar
- Control Area: 12 mi
- Stored Joules: 0.2 J
- Coverage Clean Fence: 12 miles/40 acres
- Coverage Typical Fence: 2 miles/14 acres
- Weight: 4.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- TZUMI Tzumi 6593BB 5 watt Fast Charge Wireless Charging Pad; Black (6593BB)
- DANTONA Dantona NM-UM09G31 Replacement Laptop Battery for Acer Aspire 533 (NM-UM09G31)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- SCHUMACHER ELECTRIC Schumacher Electric 239804 150-30-6-2A 12V Automatic Wheeled Battery Charger with Engine Start (239804)
- MIDTRONICS 10Ft.Cable For 500Xl (A083)
- ICOM Charger, Charges 1 Unit (BC220)
- NITECORE Intelligent 21700 Battery System with Lantern and Charger (MPB21 KIT)
- Gallagher Battery Chargers