Shop All Specialty Switches
Gallagher
Cut-Out Switch Orange
Mfr # G60731
Zoro # G1934448
product price: $18.55
/ea
$18.55
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
- Brand Gallagher
- MFR # G60731
- Zoro # G1934448
- UPC # 644493607317
- Country of Origin New Zealand
- Category Specialty Switches
Description
Cut-out switches are a time saving tool used to turn electricity off along the fenceline while troubleshooting or making repairs. Install one on each corner to eliminate a trip back to the energizer. Unused pastures and lower electric fence wires with high vegetation may also be easily cut off to increase fence voltage.
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
- LEVITON Receptacle (5361-GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- HELLA Rocker Oval LED Green Without Cover (H61923001)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- MAGNETROL 120-240V-AC FLOW SWITCH (TD2-7000-130/TEA-A210-002)
- HONEYWELL T675A1516 Temp Control Spdt (T675A1516)
- BOLTSWITCH PULLOUT 2P 30A 240V-AC 250V-DC OTHER SWITCH (PH221-NM117)
- Gallagher Specialty Switches