Gale Pacific Usa Inc

Gale Pacific 474805 80 Percent Exterior Shade 8 ft. x 6 ft. Almond


product price: $288.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Exterior shade that deflects heat and dangerous UV rays while providing filtered sunlight into the room.
  • Can reduce cooling energy requirements by 40% or more.
  • Blocks up to 80% of harmful UV rays.
  • Easy to install and maintain.
  • Dimensions: 96" W x 72" L.
  • Recommended Window Depth: 3.0.
  • Material: High density polyethylene.
  • Color: Almond.
  • Light Control: Light filtering.
  • Cord Type: Continuous loop.
  • Pull Cord Location: Right.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.