Shop All Ovens and Ranges
Galaxy
GICS18 Stainless Steel Countertop Induction Range / Cooker - 120V 1800W
Mfr # 177GICS18
Zoro # G910791408
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaxy
- MFR # 177GICS18
- Zoro # G910791408
- Country of Origin Unknown
- Category Ovens and Ranges
Description
This compact lightweight unit is an ideal choice for front of the house cooking demonstrations or sampling. Perfect for lightduty use in bakeries catering services breakfast bars or anywhere you need an extra burner this induction range provides a level of excellence that surpasses traditional burners. Safe Efficient Cooking : With each burner packing 1800W of power this unit uses induction heating to provide fast efficient cooking with no open flame greatly reducing the risk of injuries. Only heating the bottom of inductionready cookware the cook surface does not retain heat and enters instandbyin mode when not in use. MultiUse Modes : The burner's adjustable power levels ensure you can use it for everything from simmering sauces to sauteing vegetables or frying an egg. Choose between the 15 preset levels or delicately adjust the burner's temperature to find the perfect heat between 140 and 460 degrees Fahrenheit. Durability at Its Best : This range easily holds up even at the busiest events and special occasions thanks to its durable stainless steel body. Versatile Surface : This range accommodates pots between 4 3/4in and 10 1/4in in diameter for added versatility. Regulated Timing : The builtin digital timer provides easy controlled use in 5minute increments up to 180 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORMEL BLACK LABEL Fully Cooked Bacon, Original, 9.5 oz Package, PK72 (189965)
- NIECO Pliers For Conveyor Belt For - Part# Nc9133 (NC9133)
- EVERPURE 7Fc5-S Cart 1Pk (EV969371)
- BAKERS PRIDE Briquettes, Deluxe Ceramic 6Lb (T1048X)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- GALAXY GIWC18 Stainless Steel Countertop Wok Induction Range / Cooker - 120V 1800W (177GIWC18)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- COOKING PERFORMANCE GROUP CL-CPG-60-NL 60in Gas Lava Briquette Charbroiler - 200000 BTU (351CLCPG60NL)
- FRIGIDAIRE Electric Oven Range, White (FCRE3062AW)
- WELLS MANUFACTURING 4 Burners Gas Countertop Charbroiler, 18-1/8" x 26" x 30-1/2" (HDCB2430)
- Galaxy Ovens and Ranges