Shop All Two Way Radio Accessories
Galaxy
Galaxy KNO3 Medium Flat Knob for 10m Radios
Mfr # KNO3
Zoro # G404118131
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaxy
- MFR # KNO3
- Zoro # G404118131
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- Flat Knob for 10m Radios
- Size: Medium
- Dimension: 0.65" H x 0.65" W x 0.65" L
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- CIRAGO INTERNATIONAL Cable- AC-USB Sync-Charger iPod-iPhone- iPod 2.1A output (IPA2100)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- GALAXY Phase Lock Loop Rci8719 - CB Radio Parts (MB8719)
- PLANTRONICS Voyager 6200 UC, Binaural, Neckband Headset (20874801)
- MOTOROLA MFR#:PMLN8070A, Ear Tip, 5pc, PK5 (PMLN8070A)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L (HMN9036A)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- Galaxy Two Way Radio Accessories