Shop All Fryers
Galaxy
EF10E 10 lb. Electric Countertop Fryer - 110V 1600W
Mfr # 177EF10E
Zoro # G710779521
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Great for lightduty applications where the fryer is only used for up to one hour per day this fryer works well for delis small sandwich shops and concession stands. Designed to maximize efficiency safety and durability this 10 lb. fryer offers superior performance. You'll receive a compact piece of equipment that will fry a variety of different foods without cluttering your countertop as you can easily place multiple fryers side by side to form an efficient battery. The Galaxy single countertop fryer requires a 110V electrical connection for operation. The temperature control knob is listed in Celsius. Refer to Celsius to Fahrenheit conversion charts for accurate temperature settings. Convenient Oil Tank : Great for frying french fries wings or chicken tenders this fryer has a large 10 lb. capacity tank. To help prevent oil overflow the stainless steel tank has a removable oil insert with calibration marks for oil levels. Impressive Heating Power : The Galaxy EF10E touts 1600W of frying power which allows it to heat oil to a maximum temperature of 370 degrees Fahrenheit. You can easily cook several different types of food quickly and thoroughly. Durable Construction : Thanks to the durable stainless steel construction it will hold up to the rigors of commercial kitchen environments. It's also easy to clean for added convenience at the end of service Safety Features : This unit features a temperature regulator with a yellow hot light to signal the desired temperature has been reached. It also includes an automatic shutoff feature to cut off the power when the oil has reached maximum temperature. Intuitive Controls : Any of your employees can easily operate this unit thanks to intuitive controls that include indicator lights a rocker On / Off switch and a fully adjustable temperature dial. Hardy Basket : The fryer's spacious basket which measures 7 1/4in x 8 1/4in x 4 1/2in features a tight weave to securely hold contents. A coated heatresistant handle assures comfortable use and added safety. Included Cover : Use the fryer's included cover to protect oil from outside contamination when not use thus extending service life and saving you time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 5XL Black Baggy Cargo Chef Pants (11385XL)
- DO IT BEST Aluminum Scoop (708871)
- JACK LINKS Jack Link's Original Beef Stick 1.84 oz Pegged (10000029376)
- DOMINO Domino Granulated Sugar 1lbs, PK24 (401353)
- GALAXY EF20E 20 lb. Dual Tank Electric Countertop Fryer - 110V 3300W (177EF20E)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- PREMIUM LEVELLA 2.8 Quart Air Fryer (PAF281)
- EMERALD 3.2L Digital AIr Fryer (1802) (SM-AIR-1802)
- BAYOU CLASSIC Fryer/Stmr W/Lid&Bskt60Q (4060)
- TABLECRAFT Fry Basket, Orangee (43)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- Galaxy Fryers