Galaxy Audio RT66SP Uni-Directional Dynamic Microphone with Switch
Mfr # RT66SP
Zoro # G003772093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaxy Audio
- MFR # RT66SP
- Zoro # G003772093
- UPC # 691281807961
- Country of Origin China
- Category Microphones
Description
The Galaxy Audio RT-66SP Microphone with On/Off Switch & 1/4" Cable (P Option) employs a cardioid dynamic cartridge, reducing noise from the side and back of the microphone. This improves the desired sound directed at the microphone. A strong, wire-mesh, spherical front grille contains a highly effective wind and " pop" filter and internal features minimize handling noise. Built to handle day to day use, the RT- 66 microphone provides excellent vocal or speech reproduction on lecterns and stages and is a popular choice for use in live music performance, public auditoriums, churches, convention halls and schools.
Features- Uni-Directional Dynamic Microphone
- On/Off Switch
- Metal Body Construction
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- BATTERY CLERK AJC Duracell DURG12-60CUS Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191181)
- GALAXY AUDIO Galaxy Audio RT66X Wired Handheld Microphone with XLR M-F Cable (RT66X)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- GEMINI UHF02M 2Channel Wireless Handheld Microphone System S12 (UHF-02M-S12)
- QUANTUM FX QUANTUM FX M-336 Twin Pack Wireless Microphone System (M-336)
- PYLE Usb Microphone Pro (PDMIUSB50)
- PYLE Computer Desktop Microphone (PDMIKT200)
- PYLE Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (PYLPDMICR42SL)
- Galaxy Audio Microphones