Galaxy Audio CM140 Galaxy Audio Check Mate SPL Meter 245-263
Mfr # CM140
Zoro # G804142934
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaxy Audio
- MFR # CM140
- Zoro # G804142934
- UPC # 691281410000
- Country of Origin China
- Category Radios
Description
Today, there is a need to know just how loud your surroundings really are. The CHECK MATES are inexpensive tools everybody should own. The CM-140 and CM-150 meet the same IEC 651 Type 2 standards of SPL meters that cost 5 times as much or more. Windscreen and battery are included with each of the CHECK MATE models. * The CHECK MATE series SPL (Sound Pressure Level) meters, first introduced in early 2003, allow musicians, sound contractors, and others to measure SPL in decibels (dB). A decibel is defined as the unit for measuring relative loudness of a sound. We have expanded our line from one CHECK MATE SPL Meter to four products in the category. DJs, police departments, sound contractors, racetracks, etc.
Features- Lightweight, miniature spl meter with 0.1 db resolution
- Built-in electret condenser microphone with windscreen
- Large backlit level range display with low, medium and high level readouts
- Standard 9v battery operation with 50 hr. battery life
- Ac signal output
- Frequency: 31.5 Hz - 8 kHz
- Signal Output: AC
- Battery Check: Yes
- Battery Life: 50 Hrs.
- Dimensions: 9.1' H x 2.1' W x 1.3' D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- UPGRADE Extended J Mount Mast Long 2 Pack with 4 Long Brace (UP994234)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- JENSEN Portable Bluetooth CD Player (CD-60R-BT)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- Galaxy Audio Radios