Shop All Refrigerators
Galanz
Refrigerator
Mfr # GLR18FS5S16
Zoro # G504974958
original price:
$1,499.99
10% off
new price: $1,349.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Key Features
- Refrigerator Style French Door
- Color Silver
- Number of Doors 3
- Overall Depth 27 1/4 in
- Overall Height 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galanz
- MFR # GLR18FS5S16
- Zoro # G504974958
- UPC # 190873007180
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 27 1/4 in |
Overall Height | 70 in |
Overall Width | 32 1/4 in |
Details
Refrigerator Style | French Door |
Color | Silver |
Number of Doors | 3 |
Total Capacity | 18 cu ft |
Door Hinge | French Door |
Refrigerator Capacity | 12.5 cu ft |
Freezer Capacity | 5.5 cu ft |
Number of Shelves | 2 |
Control Type | Electronic |
Energy Star Compliant | No |
Item | French Door Refrigerator |
Defrost | Manual |
Includes Ice Maker | Yes |
Door Swing | Left, Right |
Antimicrobial | Yes |
Description
Refrigerator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVAZZA Cucumber Lime Mint Infused Water, 100PK (LAV48051)
- SERTEK 8X8 Air Filter (7000732-8)
- MERCER CUTLERY Slicer, 12 In, Wavy Edge (M23112)
- STYLELINE Retrofit Door Lock Kit (RLBLK-KIT)
- GALANZ Refrigerator (GLB57MS2B15)
- FORNO Bovino 37In. French Door Stainless Steel Refrigerator Decorative Grill (FFFFD1907-37SG)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in White (PRF32405XW)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- LORELL Compact Refrigerator3.3 CuftBlack (LLR72313)
- AVANTI Refrigerator, 4.3cu.ft., Black (AR4446B)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- Galanz Refrigerators