Shop All Refrigerators
Galanz
Refrigerator
Mfr # GLB57MS2B15
Zoro # G904974961
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Beverage Cooler
- Color Silver
- Number of Doors 1
- Overall Depth 24 7/8 in
- Overall Height 34 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Galanz
- MFR # GLB57MS2B15
- Zoro # G904974961
- UPC # 190873003625
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 24 7/8 in |
Overall Height | 34 3/8 in |
Overall Width | 23 3/8 in |
Details
Refrigerator Style | Beverage Cooler |
Color | Silver |
Number of Doors | 1 |
Item | Beverage Cooler Refrigerator |
Control Type | Digital |
Defrost | Manual |
Energy Star Compliant | No |
Refrigerator Capacity | 5.7 cu ft |
Number of Shelves | 4 |
Total Capacity | 5.7 cu ft |
Door Swing | Reversible |
Includes Ice Maker | No |
Antimicrobial | Yes |
Description
Refrigerator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN STEAM Burners ( Gmtse-30 ( 4 Pcs ) G (7227-1)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- SUMMIT Compact All-Refrigerator (FF31L7)
- VULCAN HART Pilot Tube (709240-0000A)
- GALANZ Refrigerator (GLR18FS5S16)
- TRUE FOOD SERVICE EQUIPMENT True GDM-33 Refrigerated Merchandiser 2 Section - 39-1/2inW X 29-5/8inD X 78-5/8inH (GDM-33-HC-LD)
- WHYNTER 34 Qt Compact Portable Freezer Refrigerator with 12v DC Option (FMC-350XP)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- Galanz Refrigerators