Shop All Stereo & Optical Audio Cables
Galaga
Pig Hog PXT3509 0.12 in. x 9 ft. TRS Cable
Mfr # PXT3509
Zoro # G703998311
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaga
- MFR # PXT3509
- Zoro # G703998311
- UPC # 672485348504
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- TRS Cable
- Size: 0.12 in.
- Length: 9 ft. .
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- AUDIOP AUDIOP CABLE1450 50 ft. 14 Gauge Car Speaker Wire - Clear (CABLE1450)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- Galaga Stereo & Optical Audio Cables