Pig Hog PP10DC Pig Power 10 Spot Daisy Chain
Mfr # PP10DC
Zoro # G003876821
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaga
- MFR # PP10DC
- Zoro # G003876821
- UPC # 672485347439
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Don't let your power adapter hog up more than one space on your power strip! The Power Pig is a 9V power supply with 1000 mA can power up to 10 pedals at once, with a minimal design that requires just a single outlet. The adapter features a generous 10ft cable allows you to set up far from a power source, and 110-240c compatibility is ready for international use. Works with most effects pedals on the market, including Boss PSA or ACA, Dunlop ECB-03, Zoom AD-0006, Danelectro DA-1, DOD PS-200R, Ibanez AC-109, Korg A30950, Morley 9V, and more
Subwoofer Remote Level Control
Features- Subwoofer remote level control
- Generous 9.5" between plugs
- Power up to 10 pedals at once
- Link multiple daisy chains to provide power to even more pedals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini-Cube 4" 200W Bookshelf Speakers (Black) (PCB4BK)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- ILC Replacement for Canon Nb-11l Battery (NB-11L BATTERY CANON)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- SWE-TECH 3C 1/4 inch Mono Patch Cable, 1/4 Male, 6 foot (FWT10A1-61106)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- SOUNDWAVE 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (SO2682342)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- STEREN BNC-BNC RG59 Cable, 3ft (205-521)
- Galaga Stereo & Optical Audio Cables