Pig Hog PDR1410 10 ft. Dual RCA Male to Dual 0.25 in. Mono Male Dual Cable
Mfr # PDR1410
Zoro # G903876914
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Galaga
- MFR # PDR1410
- Zoro # G903876914
- UPC # 672485347712
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The Pig Hog Solutions line features an expanding selection of adapters and cables designed to solve common interfacing problems in the studio and on stage. Each cable is manufactured to our high quality standards to insure transparent reproduction of the source audio without any coloration or distortion.
Dual cables are a great way to keep track of stereo signals. Pig Hog dual cables feature heavy duty molded connectors with built in strain relief, color coded for easy iedentification of Left and Right Channels, and an extra thick tour grade PVC sleeve.
Pig Hog is designed by musicians, for musicians. Our goal is to provide the highest quality performance with outstanding value. We understand that your cables need to sound great and perform reliably night after night, without costing you an arm or a leg! That's why we back up our quality with a Limited Lifetime Warranty, so you can be sure your Pig Hog cables will be an integral part of your rig for years to come.
Features- Dual rca (male) to dual 1/4" mono (male)
- Heavy duty molded connectors
- Tough pvc exterior
- Length: 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery (ML7-121911111177)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- Galaga Stereo & Optical Audio Cables