Shop All Laundry Detergent
Gain
High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK
Mfr # 55861
Zoro # G302751195
product price: $59.99
/pk 6, $10.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Original
- Cleaner Container Size 46 oz
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gain
- MFR # 55861
- Zoro # G302751195
- UPC # 10037000558610
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 46 oz |
Container Size | 46 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Original |
High Efficiency Compatibility | Yes |
Pack Count | 6 |
Packs per Case | 6 |
Color | Green |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Container Type | Jug |
Contains | Alcohol, Alkoxylated Amine Substituted Triaryl Methane, Amylase Enzyme, Blend Of Acid Blue 9 And Acid Yellow 23, C10-16 Alkyldimethylamine Oxide, C10-16 Pareth, Calcium Formate, Ethanolamine, Fragrances, Hydrogenated Castor Oil, Pentasodium Pentetate, Polyethyleneimine Alkoxylated, Polyoxyalkylene Substituted Chromophores (Yellow), Propylene Glycol, Sodium and MEA C10-16 Alkylbenzenesulfonate, Sodium Borate, Sodium Citrate, Sodium Formate, Sodium Laureth Sulfate, Subtilisin, Water |
Features | Aroma Boost technology keeps laundry fresh for up to 21 weeks, May Be Used with Softeners, Bleaches, and Other Laundry Additives |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Standards | Kosher |
Washing Machine Compatibility | High Efficiency (HE) |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 46 oz, Fragrance Original, Standards Kosher, Color Green, Features Aroma Boost technology keeps laundry fresh for up to 21 weeks, May Be Used with Softeners, Bleaches, and Other Laundry Additives, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- KRUD KUTTER Window Wash Cleaner, 32 oz (WW32H4)
- GAIN + Aroma Boost 46 Oz. 32 Load Original Scent HE Liquid Laundry Detergent (3700055861)
- GAIN Cleaners & Detergents, 14.8 oz Canister, Powder, Gain® Original (85680)
- GAIN Gain 1000637 Original Scent Fabric Softener Sheets - Pack of 6; 105 per Pack (1000637)
- GAIN Fling! Original Scent Laundry Detergent Pod 19 oz 24 pk, 24PK (73494)
- GAIN High Efficiency Laundry Detergent, 25 oz Bottle, Liquid, Original, 6 PK (12783)
- GAIN Detergent Liquid Pods Flings 13 oz., PK6 (93130)
- ARM & HAMMER High Efficiency Laundry Detergent, Liquid, Unscented, 8 PK (33200-50026)
- Gain Laundry Detergent