Shop All Laundry Detergent
Gain
Laundry Detergent, 25 oz Bottle, Liquid, Gain Original, 6 PK
Mfr # 12783
Zoro # G7766616
product price: $44.89
/pk 6, $7.48/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Gain Original
- High Efficiency Compatibility Fabric
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gain
- MFR # 12783
- Zoro # G7766616
- UPC # 10037000127830
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 25 oz |
Size | 25 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Gain Original |
High Efficiency Compatibility | Fabric |
Packaging Type | Bottle |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Form | Liquid |
Application | Laundry Detergent |
For Use On | Fabric |
Net Weight | 12.4 lbs |
Includes | Six 25-oz. bottles per carton |
Features | 16 Loads |
Description
Gain® Liquid Laundry Detergent, Original Fresh, 25 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber, 3"L, 3"W, SS, Silver, PK6 (2NTH9)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 10 oz (2354-08)
- TOUGH GUY 5/8 in W Tile and Grout Brush, Stiff, 5-1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (1VAF3)
- GAIN Coin-Op Single Use, 156PK (3700049338)
- GAIN High Efficiency Laundry Detergent, 91 oz Box, Powder, Original, 3 PK (84910)
- GAIN Cleaners & Detergents, 154 oz Bottle, Liquid, Gain® Original (77273)
- GAIN Gain 86750 Original Scent Gain Flings; 16 Count (178119)
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- GAIN Gain Liquid Double Strength Original 6 Load 10 fl. oz., PK12 (00470)
- TIDE Laundry Detergent, 1.5 oz Box, Powder, Tide Original, 156 PK (49340)
- Gain Laundry Detergent